30 gal. 4.5kW Residential Electric Water Heater
Professional Achiever® 30 gal. 4.5kW Residential Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 0.90 UEF
- Exclusive porcelain tank lining resists corrosion and prolongs tank life
- Single resistored stainless steel heating element
- Automatic thermostat keeps water at desired temperature
- Temperature and pressure relief valve
- Meets or exceeds National Appliance Energy Conservation Act (NAECA) requirements
- Over-temperature protector cuts off power in excess temperature situations
- Low lead compliant
- 6-Year limited tank and parts warranty.
Documents
Specifications
- Application:
- Residential
- Capacity:
- 30 gal
- Collection:
- Professional Achiever®
- Drain Valve Material:
- Brass
- First Hour Rating:
- 42
- Number of Elements:
- 1
- Power Source:
- Electric
- Type:
- RE301RU95POU660233
- UPC:
- 020352660233
- Uniform Energy Factor (UEF):
- 0.9
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Watts:
- 4500
- Weight:
- 91