39 gal. Short 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater
Professional Achiever® 39 gal. Short 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 38000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 39 gal
- Collection:
- Professional Achiever®
- Diameter:
- 21 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 68
- Fuel Type:
- Natural Gas
- Height:
- 52-1/8 in
- Lining of Tank:
- Ruudglas
- MBH:
- 38
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short