This product requires certification to purchase.

40 gal Tall 32 MBH Residential Propane Water Heater

Ruud

Professional Achiever® 40 gal Tall 32 MBH Residential Propane Water Heater

  • Fast #
  • Part #RG40S32PRU67PV566
  • Item #5155322
  • Manufacturer Part #623566
5 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever® 40 gal Tall 32 MBH Residential Propane Water Heater

  • Fast #
  • Part #RG40S32PRU67PV566
  • Item #5155322
  • Manufacturer Part #623566
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
32000
Capacity:
40 gal
Collection:
Professional Achiever®
Diameter:
21-3/4
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
66
Fuel Type:
Propane
Height:
58-1/4
MBH:
32
Power Source:
Electric, Gas
UL Listed:
No
UPC:
020352623566
Uniform Energy Factor (UEF):
0.65
Vent Type:
Power Vent
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall