This product requires certification to purchase.

40 gal. Tall 3.5kW 2-Element Electric Water Heater

Ruud

Professional Achiever™ 40 gal. Tall 3.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE40T2RU95657240
  • Item #5159002
  • Manufacturer Part #657240
4.9 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever™ 40 gal. Tall 3.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE40T2RU95657240
  • Item #5159002
  • Manufacturer Part #657240
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Isolated tank design reduces conductive heat loss
  • Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
  • Premium grade anode rod provides long-lasting tank protection
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Ruudglas® tank lining resists corrosion and prolongs tank life
  • Enhanced flow brass drain valve
  • Temperature and pressure relief valve
  • Models are compliant to HUD standards for manufactured housing and modular construction
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
40 gal
Collection:
Professional Achiever™
Diameter:
19-1/4 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
55
Height:
63-5/8 in
Lining of Tank:
Ruudglas
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
UPC:
020352657240
Uniform Energy Factor (UEF):
0.93
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Watts:
3.5 kW