40 gal. Tall 36 MBH Low NOx Atmospheric Vent Propane Water Heater
Professional Achiever® 40 gal. Tall 36 MBH Low NOx Atmospheric Vent Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- BTU:
- 36000
- Capacity:
- 40 gal
- Collection:
- Professional Achiever®
- Diameter:
- 19-1/2
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 84
- Fuel Type:
- Propane
- Height:
- 63-1/4
- Lining of Tank:
- Ruudglas
- MBH:
- 36
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352630502
- Uniform Energy Factor (UEF):
- 0.66
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall