This product requires certification to purchase.

40 gal. Tall 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

Ruud

Professional Achiever® 40 gal. Tall 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #RPROG4038URU62EC1
  • Item #7924520
  • Manufacturer Part #PROG40-38U RU62 EC1
5 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever® 40 gal. Tall 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #RPROG4038URU62EC1
  • Item #7924520
  • Manufacturer Part #PROG40-38U RU62 EC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
Capacity:
40 gal
Collection:
Professional Achiever®
Diameter:
19 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
71
Fuel Type:
Natural Gas
Lining of Tank:
Ruudglas
MBH:
38
Power Source:
Gas
Pressure - Maximum:
150 psi
UL Listed:
No
Uniform Energy Factor (UEF):
0.58
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall