This product requires certification to purchase.

50 gal Short 40 MBH Residential Natural Gas Water Heater

Ruud

Professional Achiever® 50 gal Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG50S40NRU61644301
  • Item #7095294
  • Manufacturer Part #644301
3.3 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever® 50 gal Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG50S40NRU61644301
  • Item #7095294
  • Manufacturer Part #644301
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 40,000 BTU input with up to 87-gallon first hour rating for strong hot water delivery.
  • Low NOx burner design that meets 40 ng/J NOx requirements.
  • Guardian System and Sensor combustion shut-off helps protect in the presence of flammable vapor accumulation.
  • EverKleen patented system helps reduce sediment build-up for improved performance.
  • Ruudglas tank lining with enhanced flow brass drain valve for durability and easier service.
  • Requires Certification

Documents


Specifications

Application:
Residential
BTU:
40000
Capacity:
50 gal
Collection:
Professional Achiever®
Diameter:
23-3/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
87
Fuel Type:
Natural Gas
Height:
54-1/4 in
Lining of Tank:
Ruudglas
MBH:
40
Power Source:
Gas
Type:
RPROG50S40NRU61
UL Listed:
No
UPC:
020352644301
Uniform Energy Factor (UEF):
0.63
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short