50 gal Tall 42 MBH Residential Natural Gas Water Heater
Professional Achiever® 50 gal Tall 42 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Available
Product Details
Product Details
- Professional Achiever® Power Vent gas water heaters offer up to 150 foot vent runs, energy efficiency and the Guardian System
- Electronic gas control for improved monitoring and service
- Uses indoor air for combustion; blower exhausts the flue gases
- Standard 120 VAC electrical connection
- New whisper quiet blower
- Exclusive air/fuel shut-off device
- Maintenance free – no filter to clean
- Protective control system that disables the heater in the presence of flammable vapor accumulation
- Enhanced flow brass drain valve
- EverKleen® patented system fights sediment build-up
-
Green
Documents
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- BTU:
- 42000
- Capacity:
- 50 gal
- Collection:
- Professional Achiever®
- Diameter:
- 21-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 78
- Fuel Type:
- Natural Gas
- Height:
- 65-1/2 in
- MBH:
- 42
- Power Source:
- Gas
- Type:
- RPROG5042NRU67PV
- UL Listed:
- No
- UPC:
- 020352623597
- Uniform Energy Factor (UEF):
- 0.68
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall