50 gal. Medium 3.5kW 2-Element Electric Water Heater
Professional Achiever™ 50 gal. Medium 3.5kW 2-Element Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Isolated tank design reduces conductive heat loss
- Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
- Premium grade anode rod provides long-lasting tank protection
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
- Ruudglas® tank lining resists corrosion and prolongs tank life
- Enhanced flow brass drain valve
- Temperature and pressure relief valve
- Models are compliant to HUD standards for manufactured housing and modular construction
- 6 year limited tank and parts warranty
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Professional Achiever™
- Diameter:
- 23
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 62
- Height:
- 50-1/2
- Lining of Tank:
- Ruudglas
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 020352647388
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Medium
- Watts:
- 3.5