50 gal. Short 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater
Professional Achiever® 50 gal. Short 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exclusive air/fuel shut-off device for double protection
- Maintenance free – no filter to clean
- Protective control system that disables the heater in the presence of flammable vapor accumulation
- SCAQMD Rule 1121 compliant
- Meets 10 ng/J NOx requirements
- Enhanced-flow brass drain valve
- Temperature and pressure relief valve included
- EverKleen™ patented system fights sediment build-up
- Premium grade anode rod provides long-lasting tank protection
- Stainless steel construction
Specifications
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Professional Achiever®
- Diameter:
- 23-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 85
- Fuel Type:
- Natural Gas
- Height:
- 54-1/4 in
- Lining of Tank:
- Ruudglas
- MBH:
- 40
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.63
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Short