50 gal. Tall 38 MBH Residential Natural Gas Water Heater
Professional Achiever® 50 gal. Tall 38 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 38000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Professional Achiever®
- Diameter:
- 20-1/8 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 90
- Fuel Type:
- Natural Gas
- Height:
- 61-1/2 in
- MBH:
- 38
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall