This product requires certification to purchase.

50 gal. Tall 38 MBH Ultra-Low NOx Power Vent Natural Gas Water Heater

Ruud

Professional Achiever® 50 gal. Tall 38 MBH Ultra-Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #RPROG5038URU67PV
  • Item #7924494
  • Manufacturer Part #PROG50-38U RU67 PV
3.6 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever® 50 gal. Tall 38 MBH Ultra-Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #RPROG5038URU67PV
  • Item #7924494
  • Manufacturer Part #PROG50-38U RU67 PV
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Exclusive air/fuel shut-off device for double protection
  • Maintenance free – no filter to clean
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
  • SCAQMD Rule 1121 compliant
  • Meets 10 ng/J NOx requirements
  • Whisper quiet blower
  • Enhanced-flow brass drain valve
  • Temperature and pressure relief valve included
  • Long venting lengths up to 100 feet
  • EverKleen™ patented system fights sediment build-up
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Professional Achiever®
Diameter:
21-3/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
86
Fuel Type:
Natural Gas
Height:
66-3/8 in
MBH:
38
Power Source:
Gas
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall