This product requires certification to purchase.

50 gal. Tall 4.5kW 2-Element Electric Water Heater

Ruud

Professional Achiever™ 50 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE50T2RU95653624
  • Item #5159082
  • Manufacturer Part #RPROE50T2RU95
3.7 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever™ 50 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE50T2RU95653624
  • Item #5159082
  • Manufacturer Part #RPROE50T2RU95
3.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Isolated tank design reduces conductive heat loss
  • Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
  • Premium grade anode rod provides long-lasting tank protection
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Ruudglas® tank lining resists corrosion and prolongs tank life
  • Enhanced flow brass drain valve
  • Temperature and pressure relief valve
  • Models are compliant to HUD standards for manufactured housing and modular construction
  • 6 year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
20-1/4 in
End Connections
NPT
Height
61-5/8 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Professional Achiever™
Drain Valve Material
Brass
Lining of Tank
Ruudglas
Number of Elements
2
Water Heater Type
Tall
Electrical & Operational Information
First Hour Rating
63
Phase
Single Phase
Power Source
Electric
Volts
208V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
Uniform Energy Factor (UEF)
0.93
UPC
020352653624