29 gal. Tall 30 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater
Professional Achiever Plus® 29 gal. Tall 30 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29 gal
- Collection:
- Professional Achiever Plus®
- Diameter:
- 16-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 51
- Fuel Type:
- Natural Gas
- Height:
- 59-3/4 in
- Lining of Tank:
- Ruudglas
- MBH:
- 30
- Power Source:
- Gas
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Tall