This product requires certification to purchase.

40 gal. Tall 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

Ruud

Professional Achiever Plus® 40 gal. Tall 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #RPRO+G4038URU62EC1
  • Item #7924499
  • Manufacturer Part #PRO+G40-38U RU62 EC1
5 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever Plus® 40 gal. Tall 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #RPRO+G4038URU62EC1
  • Item #7924499
  • Manufacturer Part #PRO+G40-38U RU62 EC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
Capacity:
40 gal
Collection:
Professional Achiever Plus®
Diameter:
19 in
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
71
Fuel Type:
Natural Gas
Height:
61-1/2 in
Lining of Tank:
Ruudglas
MBH:
38
Maximum Temperature:
160
Power Source:
Gas
Pressure - Maximum:
150 psi
UL Listed:
No
Uniform Energy Factor (UEF):
0.58
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall