48 gal. 60 MBH Residential Natural Gas Water Heater
Professional Achiever Plus® 48 gal. 60 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- .65 - .69 UEF and ENERGY STAR® rated
- FHR: 66 - 84 gallons
- Self-Diagnostic Electronic gas control for improved monitoring and service
- Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
- Premium grade anode rod provides long-lasting tank protection
- Certified to 10,100 feet above sea level (50-gallon 50K BTU/h model certified to 5,999 feet above sea level)
- Dual certified for both potable water and space heating
- 8-Year limited tank and parts warranty; with ProtectionPlus® the 8-year limited tank warranty becomes 12-year
- 24 VAC flue damper, 110 VAC outlet required; Includes 19-foot cord, 3-prong plug
Specifications
- Application:
- Residential
- Capacity:
- 48 gal
- Collection:
- Professional Achiever Plus®
- Depth:
- 21-3/4
- First Hour Rating:
- 105
- Height:
- 58-1/2
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- RPRO+G4860NRU60
- UPC:
- 020352641652
- Uniform Energy Factor (UEF):
- 0.62
- Water Heater Capacity Range:
- 41 - 50 gal
- Weight:
- 150