This product requires certification to purchase.

50 gal. Tall 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

Ruud

Professional Achiever Plus® 50 gal. Tall 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #RPRO+G5038URU62EC1
  • Item #7924497
  • Manufacturer Part #PRO+G50-38U RU62 EC1
3.9 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever Plus® 50 gal. Tall 38 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #RPRO+G5038URU62EC1
  • Item #7924497
  • Manufacturer Part #PRO+G50-38U RU62 EC1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Professional Achiever Plus®
Diameter:
23 in
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
84
Fuel Type:
Natural Gas
Height:
61-1/4 in
Lining of Tank:
Ruudglas
MBH:
38
Maximum Temperature:
160
Power Source:
Gas
Pressure - Maximum:
150 psi
UL Listed:
No
Uniform Energy Factor (UEF):
0.64
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall