75 gal. Tall 75.1 MBH Residential Propane Water Heater
Professional Achiever Plus® 75 gal. Tall 75.1 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Uses indoor air for combustion; blower exhausts the flue gases
- Standard 110 VAC electrical connection
- Offers larger capacities than the standard power vent
- New whisper quiet blower
- Enhanced flow brass drain valve
- Temperature and pressure relief valve included
- Eco-friendly burner, low NOx design
- Long venting lengths up to 100 equivalent feet
- Durable silicon nitride ignitor (HSI)
- EverKleen™ patented system fights sediment build-up
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 75100
- CEC Compliant:
- For Sale in CA
- Capacity:
- 75 gal
- Collection:
- Professional Achiever Plus®
- Diameter:
- 26-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 100
- Fuel Type:
- Propane
- Height:
- 71-7/8 in
- Lining of Tank:
- Ruudglas
- MBH:
- 75.1
- Maximum Temperature:
- 160
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 1 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall