This product requires certification to purchase.

75 gal. Tall 76 MBH Low NOx Natural Gas Water Heater

Ruud

Professional Achiever Plus® 75 gal. Tall 76 MBH Low NOx Natural Gas Water Heater

  • Fast #
  • Part #R+G7576NRU659398
  • Item #9643528
  • Manufacturer Part #659398
4.4 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever Plus® 75 gal. Tall 76 MBH Low NOx Natural Gas Water Heater

  • Fast #
  • Part #R+G7576NRU659398
  • Item #9643528
  • Manufacturer Part #659398
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The tighter the commercial retrofit, the more you will appreciate how this water heater's compact size simplifies installations. Choose from 80% thermal efficiency models that range from 45,000 - 80,000 btu/h
  • Space saver design
  • Short heights and narrow jacket diameters offer the ultimate in installation flexibility
  • Patented technology
  • Proprietary steel formulation with a unique coat of high temperature porcelain enamel to maximize corrosion resistance resulting in a superior tank design
  • Patented anode rods
  • Magnesium anode rods are used to ensure corrosion resistance for a long tank life
  • Efficiency
  • Rigid foam insulation provides superior insulating qualities, improves efficiency and reduces operating costs. Our patented process of injecting foam into the insulating cavity adds additional durability
  • Automatic controls
  • Requires Certification
Dimensions & Measurements
Capacity
75 gal
Diameter
26-1/4 in
Height
64 in
Pressure - Maximum
150 psi
Water Connections
Top
Water Connection Size
1 in
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Antimicrobial
No
Collection
Professional Achiever Plus®
Drain Valve Material
Brass
Lining of Tank
Ruudglas
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
75100
Emission
Low NOx
First Hour Rating
100
Fuel Type
Natural Gas
Maximum Temperature
160
MBH
75.1
Power Source
Gas
Temperature Range
Up to 160 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Residential
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.61