40 Gal Short Atmoshpheric Natural Gas Water Heater
Professional Achiever Series 40 Gal Short Atmoshpheric Natural Gas Water Heater
Product Details
Product Details
- More hot water at a low operating cost
- Exclusive air/fuel shut-off device
- Maintenance-free no filter to clean
- Protective control system that disables the heater in the presence of flammable vapor accumulation
- Eco-friendly burner, low NOX design
- Meets 40 ng/J NOX requirements
- Premium grade anode rod provides long-lasting tank protection
- All models certified up to 5999 ft above sea level, some certified up to 10000 ft
- Side water connections for space heating applications
- Easy-to-light - no matches required
Specifications
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 40 gal
- Collection:
- Professional Achiever Series
- Drain Valve Material:
- Brass
- Emission:
- Low NOx
- First Hour Rating:
- 66
- Fuel Type:
- Natural Gas
- Height:
- 50-1/2 in
- Lining of Tank:
- Rheemglas®
- MBH:
- 40
- Power Source:
- Gas
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recovery 90°F Rise GPH:
- 66
- Type:
- RG40S40NRU62623467
- UPC:
- 020352623467
- Uniform Energy Factor (UEF):
- 0.58
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short