This product requires certification to purchase.

40 gal. Natural Gas Water Heater

Ruud

Professional Achiever Series 40 gal. Natural Gas Water Heater

  • Fast #
  • Part #RG4036NRU62641430
  • Item #11499612
  • Manufacturer Part #641430
3.8 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever Series 40 gal. Natural Gas Water Heater

  • Fast #
  • Part #RG4036NRU62641430
  • Item #11499612
  • Manufacturer Part #641430
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • More hot water at a low operating cost
  • Exclusive air/fuel shut-off device
  • Maintenance-free no filter to clean
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
  • Eco-friendly burner, low NOX design
  • Meets 40 ng/J NOX requirements
  • Premium grade anode rod provides long-lasting tank protection
  • All models certified up to 5999 ft above sea level, some certified up to 10000 ft
  • Side water connections for space heating applications
  • Easy-to-light - no matches required
  • Requires Certification

Specifications

Antimicrobial:
No
Application:
Residential
BTU:
36000
Capacity:
40 gal
Collection:
Professional Achiever Series
Depth:
19 in
Diameter:
19 in
Drain Valve Material:
Brass
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
64
Fuel Type:
Natural Gas
Height:
58-1/2 in
Lining of Tank:
Rheemglas®
MBH:
36
Power Source:
Gas
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recovery 90°F Rise GPH:
36.4
UPC:
020352641430
Uniform Energy Factor (UEF):
0.58
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall