This product requires certification to purchase.

50 gal. 36 MBH Ultra-Low NOx Residential Natural Gas Water Heater

Ruud

Professional Achiever Series 50 gal. 36 MBH Ultra-Low NOx Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5040NRU62630533
  • Item #11662880
  • Manufacturer Part #630533
5 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever Series 50 gal. 36 MBH Ultra-Low NOx Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5040NRU62630533
  • Item #11662880
  • Manufacturer Part #630533
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • More hot water at a low operating cost
  • Exclusive air/fuel shut-off device
  • Maintenance-free no filter to clean
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
  • Eco-friendly burner, low NOX design
  • Meets 40 ng/J NOX requirements
  • Premium grade anode rod provides long-lasting tank protection
  • All models certified up to 5999 ft above sea level, some certified up to 10000 ft
  • Side water connections for space heating applications
  • Easy-to-light - no matches required
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
21-1/2 in
Height
59-1/4 in
Recovery 90°F Rise GPH
76
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
165 lb
Characteristics & Features
Antimicrobial
No
Collection
Professional Achiever Series
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
40000
Emission
Low NOx
First Hour Rating
76
Fuel Type
Natural Gas
MBH
40
Power Source
Gas
Warranty & Product Information
Application
Residential
Type
RG5040NRU62630533
Uniform Energy Factor (UEF)
0.65
UPC
020352630533