This product requires certification to purchase.

40 gal. Commercial Natural Gas Water Heater

Ruud

Professional Achiever® Ultra 40 gal. Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG4034URUEC1701960
  • Item #11611339
  • Manufacturer Part #701960
5 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever® Ultra 40 gal. Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG4034URUEC1701960
  • Item #11611339
  • Manufacturer Part #701960
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 18" Diameter allows for installation in tight spaced
  • 71 gallon first hour rating
  • Recovery: 34 GPH at a 90° F rise, depending on model
  • Ultra Low NOx radiant burner design
  • SCAQMD Rule 1121 compliant
  • Meets 10 ng/J NOx requirements
  • EverKleen® patented system fights sediment build up
  • Premium grade anode rod provides long-lasting tank protection
  • Certified up to 5,400 ft. above sea level
  • 6-Year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
Capacity:
40 gal
Collection:
Professional Achiever® Ultra
Depth:
21-3/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
71
Fuel Type:
Natural Gas
Type:
RG4034URUEC1
UPC:
020352766447
Uniform Energy Factor (UEF):
0.58
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Residential
Weight:
132 lb