50 gal. Commercial Natural Gas Water Heater
Professional Achiever® Ultra 50 gal. Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 20" Diameter allows for installation in tight spaced
- 80 gallon first hour rating
- Recovery: 34 GPH at a 90° F rise, depending on model
- Ultra Low NOx radiant burner design
- SCAQMD Rule 1121 compliant
- Meets 10 ng/J NOx requirements
- EverKleen® patented system fights sediment build up
- Premium grade anode rod provides long-lasting tank protection
- Certified up to 5,400 ft. above sea level
- 6-Year limited tank and parts warranty
Specifications
- Application:
- Residential
- Capacity:
- 50 gal
- Collection:
- Professional Achiever® Ultra
- Depth:
- 23-3/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 80
- Fuel Type:
- Natural Gas
- Type:
- RG5034URUEC1
- UPC:
- 020352766485
- Uniform Energy Factor (UEF):
- 0.63
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Residential
- Weight:
- 140