40 gal. 120V Plug-In Electric Heat Pump Water Heater with HydroBoost, LeakGuard™ and EcoNet®
Professional Ultra™ 40 gal. 120V Plug-In Electric Heat Pump Water Heater with HydroBoost, LeakGuard™ and EcoNet®
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ruud plug-in heat pump models are a sustainable, smart and simple gas water heater replacement. Because they offer a quick and easy install with minimal clearance requirements and a standard tank footprint, both of the ProTerra plug-ins are ideal for drop-in gas replacement and high efficiency upgrades while eliminating the need to install a 240V electric service
- Super high efficiency up to 5x the efficiency of a standard gas tank - 3.0 UEF for dedicated circuit and 3.5 UEF for shared circuit
- Ruud plug-in heat pump with hydro boost extends tank's hot water - mixing valve maximizes output performance
- LeakGuard™ integrated leak detection and prevention system with factory-installed auto water shut-off valve limits leaks to no more than 20 ounces of water
- Shared 120V 15A circuit required
- Ambient operating range: 37-145°F is widest in class, offering more days of HP operation annually; designed to meet northern climate spec (NEEA tier 2)
- Demand response ready - built-in EcoPort™ (CTA-2045 port) allows easy connection to utility programs
- Integrated EcoNet® Wi-Fi-connected technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, scheduling, energy savings and system monitoring at home or away
- ENERGY STAR® certified
- This product qualifies for federal tax credits and/or state-level rebates under the inflation reduction act of 2022. Consult a tax professional for additional details
-
Green
Specifications
- Capacity:
- 40 gal
- Collection:
- Professional Ultra™
- Diameter:
- 20-1/4 in
- End Connections:
- NPT
- First Hour Rating:
- 60
- Height:
- 62-5/16 in
- Number of Elements:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 020352758954
- Volts:
- 120V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Wireless Communication:
- Wi-Fi