50 gal. 120V Plug-In Hybrid Electric Heat Pump Water Heater with HydroBoost, LeakGuard™ and EcoNet®
Professional Ultra™ 50 gal. 120V Plug-In Hybrid Electric Heat Pump Water Heater with HydroBoost, LeakGuard™ and EcoNet®
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ruud Plug-in heat pump models are a sustainable, smart and simple gas water heater replacement. Because they offer a quick and easy install with minimal clearance requirements and a standard tank footprint, both of the ProTerra Plug-ins are ideal for drop-in gas replacement and high efficiency upgrades while eliminating the need to install a 240V electric service.
- SUPER HIGH EFFICIENCY: Up to 5x the Efficiency of a Standard Gas Tank – 3.0 UEF for dedicated circuit and 3.5 UEF for shared circuit
- Ruud Plug-in Heat Pump with Hydro Boost Extends Tank's Hot Water – Mixing valve maximizes output performance
- LeakGuard™ Integrated leak detection and prevention system with factory installed auto water shut-off valve limits leaks to no more than 20 ounces of water
- Shared 120V 15A circuit required
- Ambient operating range: 37-145°F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (NEEA Tier 2)
- Demand Response Ready – Built-in EcoPort (CTA-2045 Port) allows easy connection to Utility programs
- Integrated EcoNet® Wi-Fi-connected technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, scheduling, energy savings and system monitoring at home or away
- ENERGY STAR® certified
- This product qualifies for federal tax credits and/or state-level rebates under the Inflation Reduction Act of 2022. Consult a tax professional for additional details
Specifications
- Capacity:
- 50 gal
- Collection:
- Professional Ultra™
- Diameter:
- 22-1/4 in
- Energy Star Compliant:
- Yes
- Power Source:
- Electric
- Volts:
- 120V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Wireless Communication:
- Wi-Fi