50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with EcoNet®, 30A
Professional Ultra™ 50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with EcoNet®, 30A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 4.07 UEF
- Easily replaces a standard electric water heater
- Integrated EcoNet® WiFi-connected* technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, energy savings and system monitoring at home or away
- LeakGuard™ and LeakSense™ Ready - Easily add leak detection and prevention with leak sensor and shutoff valve upgrade kit
- Demand Response Ready -EcoPort (CTA-2045)
- Title 24 Compliant (JA13 Ready)
- Energy Star Rated
- 10- year limited tank and parts warranty
- Dry-fire protection
-
Green
Specifications
- Capacity:
- 50 gal
- Collection:
- Professional Ultra™
- Diameter:
- 25-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 62 in
- Power Source:
- Electric
- Proposition 65:
- California Proposition 65 Warning: This product contains chemicals known to theState of California to cause cancer, birth defects or other reproductive harm.
- Smart Home Enabled:
- Yes
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Wireless Communication:
- Wi-Fi