This product requires certification to purchase.

80 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater with LeakGuard™ and EcoNet®

Ruud

Professional Ultra™ 80 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater with LeakGuard™ and EcoNet®

  • Fast #
  • Part #RUH80T2RU37530492
  • Item #10272637
  • Manufacturer Part #700492
4.3 out of 5 Customer Rating
Brand image
Ruud

Professional Ultra™ 80 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater with LeakGuard™ and EcoNet®

  • Fast #
  • Part #RUH80T2RU37530492
  • Item #10272637
  • Manufacturer Part #700492
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Up to 4.07 UEF
  • Easily replaces a standard electric water heater
  • Integrated EcoNet® WiFi-connected* technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, energy savings and system monitoring at home or away
  • LeakGuard™ and LeakSense™ Ready - Easily add leak detection and prevention with leak sensor and shutoff valve upgrade kit
  • Demand Response Ready -EcoPort (CTA-2045)
  • Title 24 Compliant (JA13 Ready)
  • Energy Star Rated
  • 10- year limited tank and parts warranty
  • Requires Certification
  • Green


Specifications

Capacity:
80 gal
Collection:
Professional Ultra™
Diameter:
27-1/2 in
Energy Star Compliant:
Yes
Height:
75 in
Power Source:
Electric
Proposition 65:
California Proposition 65 Warning: This product contains chemicals known to theState of California to cause cancer, birth defects or other reproductive harm.
Smart Home Enabled:
Yes
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Wireless Communication:
Wi-Fi