40 gal. Tall Hybrid Electric Heat Pump Water Heater
Professional Ultra Series 40 gal. Tall Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Provides an estimated energy cost savings of $375 per year
- Quick payback thanks to an amazing 3.83 energy factor and features that deliver long-term savings
- Smart: EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule on your mobile device
- Sustainable: reduces carbon footprint with 75% reduction in energy use
- Save even more with local rebates and up to $2,000 in tax credits: it is ENERGY STAR certified so it may be eligible for tax credits and rebates in your area, check for rebates through your state and local government or electric utility provider
- Operation modes: select the efficiency or performance you want with modes such as high demand mode to provide more hot water when needed, there is even a vacation mode to save energy and costs when you're away
- Flexible installation: universal top and side water connections, easily accessible electrical junction box for convenient hook up and drop-in replacement for nearly any standard electric water heater
- Duct ready design: No adaptors needed. Duct colder exhaust air into your attic, another room or out of your home
- More hot water: provides more hot water than many standard residential electric models providing ample hot water for households with 2-4 people or homes with 2 plus bathrooms
- Warranty: 10-year limited warranty
-
Green
Specifications
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- Professional Ultra Series
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 60
- Power Source:
- Electric
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- RPROUH40T2RU40030
- UPC:
- 020352813219
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal