This product requires certification to purchase.

40 gal. Tall Hybrid Electric Heat Pump Water Heater with LeakGuard™

Ruud

Professional Ultra Series 40 gal. Tall Hybrid Electric Heat Pump Water Heater with LeakGuard™

  • Fast #
  • Part #RUH40T2RU400SO328
  • Item #11499654
  • Manufacturer Part #702328
3.4 out of 5 Customer Rating
Brand image
Ruud

Professional Ultra Series 40 gal. Tall Hybrid Electric Heat Pump Water Heater with LeakGuard™

  • Fast #
  • Part #RUH40T2RU400SO328
  • Item #11499654
  • Manufacturer Part #702328
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides an estimated energy cost savings of $375 per year
  • Quick payback thanks to an amazing 3.83 energy factor and features that deliver long-term savings
  • Protects your home from potential water damage with LeakGuard, the 360 degree leak detection system and the auto shut-off valve that shuts off incoming water
  • Smart: EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule on your mobile device
  • Sustainable: reduces carbon footprint with 75% reduction in energy use
  • Save even more with local rebates and up to $2,000 in tax credits: it is ENERGY STAR certified so it may be eligible for tax credits and rebates in your area, check for rebates through your state and local government or electric utility provider
  • Operation modes: select the efficiency or performance you want with modes such as high demand mode to provide more hot water when needed, there is even a vacation mode to save energy and costs when you're away
  • Flexible installation: universal top and side water connections, easily accessible electrical junction box for convenient hook up and drop-in replacement for nearly any standard electric water heater
  • Duct ready design: No adaptors needed. Duct colder exhaust air into your attic, another room or out of your home
  • Warranty: 10-year limited warranty
  • Requires Certification
  • Green


Specifications

AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
40 gal
Collection:
Professional Ultra Series
Energy Star Compliant:
Yes
First Hour Rating:
60
Power Source:
Electric
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
020352812823
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal