This product requires certification to purchase.

80 gal. Hybrid Electric Heat Pump Water Heater

Ruud

Professional Ultra Series 80 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RUH80T2RU40030306
  • Item #11499666
  • Manufacturer Part #702306
3.7 out of 5 Customer Rating
Brand image
Ruud

Professional Ultra Series 80 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RUH80T2RU40030306
  • Item #11499666
  • Manufacturer Part #702306
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Provides an estimated energy cost savings of more than $576 per year
  • Quick payback thanks to an amazing 4.07 energy factor and features that deliver long-term savings
  • Smart: EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule on your mobile device
  • Sustainable: reduces carbon footprint with 75% reduction in energy use
  • Save even more with local rebates and up to $2,000 in tax credits: it is ENERGY STAR certified so it may be eligible for tax credits and rebates in your area, check for rebates through your state and local government or electric utility provider
  • Diffuser fights sediment to prolong tank life and optimizes cold water mixing pattern to improve efficiency
  • More hot water: provides more hot water than many standard residential electric models providing ample hot water for households with 4-6 people or homes with 4 plus bathrooms
  • Flexible installation: universal top and side water connections, easily accessible electrical junction box for convenient hook up and drop-in replacement for nearly any standard electric water heater
  • Duct ready design: No adaptors needed. Duct colder exhaust air into your attic, another room or out of your home
  • Warranty: 10-year limited warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
80 gal
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
Professional Ultra Series
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Heater Type
Hybrid, Heat Pump
Electrical & Operational Information
AMP
30
First Hour Rating
87
Power Source
Electric
Volts
240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
RPROUH80T2RU40030
UPC
020352813226