This product requires certification to purchase.

2 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser

Ruud

RA14 Series 2 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #RA1424XJ1NA
  • Item #7845973
  • Manufacturer Part #RA1424XJ1NA
5 out of 5 Customer Rating
Brand image
Ruud

RA14 Series 2 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #RA1424XJ1NA
  • Item #7845973
  • Manufacturer Part #RA1424XJ1NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A smart, efficient design makes the Ruud Achiever® Series Air Conditioner one of your best options for staying cool inside.
  • Scroll compressor technology makes the Achiever® Series as efficient as it is durable.
  • The optimized fan orifice also contributes to quieter operation, optimal airflow and better overall performance.
  • A quieter and more durable unit.
  • Extensive UV testing was done to ensure that the base pan stays black for years to come.
  • For added strength, curved louver panels and rugged corner posts on the exterior do an excellent job protecting the inside.
  • Modern cabinet aesthetics allow your unit to put its best face forward, and a powder coat paint system provides a lasting professional finish.
  • Single-Stage.
  • Each new unit includes a generous list of features that work together to bring you quiet, efficient and reliable indoor comfort.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
25, 15, 10.9, 62.9, 0.8, 1.5
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RA14 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75.5 dB
EER:
12.2
ETL Listed:
No
Height:
25
Horsepower:
1/6 hp
Length:
29-3/4
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
2295
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
RPM:
851
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021501036
Volts:
208/230V
Watts:
138
Weight:
141
Width:
29-3/4