This product requires certification to purchase.

3.5 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser

Ruud

RA14 Series 3.5 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #RA1442XJ1NA
  • Item #7845976
  • Manufacturer Part #RA1442XJ1NA
4.3 out of 5 Customer Rating
Brand image
Ruud

RA14 Series 3.5 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #RA1442XJ1NA
  • Item #7845976
  • Manufacturer Part #RA1442XJ1NA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
  • A smart, efficient design makes the Ruud Achiever® Series Air Conditioner one of your best options for staying cool inside.
  • Scroll compressor technology makes the Achiever® Series as efficient as it is durable.
  • The optimized fan orifice also contributes to quieter operation, optimal airflow and better overall performance.
  • A quieter and more durable unit.
  • Extensive UV testing was done to ensure that the base pan stays black for years to come.
  • For added strength, curved louver panels and rugged corner posts on the exterior do an excellent job protecting the inside.
  • Modern cabinet aesthetics allow your unit to put its best face forward, and a powder coat paint system provides a lasting professional finish.
  • Single-Stage.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
35, 23, 16.7, 109, 1.2, 2
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RA14 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70.7 dB
EER:
12.2
ETL Listed:
No
Height:
39
Horsepower:
1/3 hp
Length:
33-3/4
Liquid Line (OD):
3/8
MBH:
42
Max CFM:
4105
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
RPM:
829
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
UPC:
662021502019
Volts:
208/230V
Watts:
236
Weight:
200
Width:
33-3/4