2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RANL Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ten year compressor and conditional parts warranty
Specifications
- A2L Compatible:
- No
- AMP:
- 0.60, 14.1, 19, 25, 73
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- Collection:
- RANL Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 40-1/2 in
- EER:
- 11.0
- Height:
- 19 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1920 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 143 lb
- Width:
- 27-5/8 in