15 Tons Commercial Packaged Heat Pump
RJNL Series 15 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Light Commercial
- BTU:
- 182000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RJNL Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER:
- 10.7
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Horsepower:
- 3 hp
- MBH:
- 182
- Max CFM:
- 16000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 1826 lb