3.5 Tons Commercial Packaged Heat Pump
RJNL Series 3.5 Tons Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ten year conditional parts warranty and 10 year limited compressor warranty for residential applications
- One year conditional parts warranty and 5 year limited compressor warranty for commercial applications
Specifications
- A2L Compatible:
- No
- AMP:
- 11
- Application:
- Light Commercial
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 41000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RJNL Series
- Compressor Stages:
- Single Stage
- Configuration:
- Convertible
- EER:
- 11.2
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- MBH:
- 42
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021252334
- Volts:
- 460V
- Width:
- 48-1/2 in