5 Tons Commercial Packaged Heat Pump

You last purchased this on
 
Ruud

RJPL Series 5 Tons Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ruud

RJPL Series 5 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #RJPLA060JK000
  • Item #5112405
  • Manufacturer Part #RJPL-A060JK000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
39
Application:
Light Commercial
BTU:
60000
BTU Cooling Rating:
61000 Btu/h
BTU Heat Rating:
59500 Btu/h
Coil Type:
Evaporator
Collection:
RJPL Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
83 dB
Depth:
76 in
EER:
11.7
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
8
Height:
36 in
Horsepower:
1/3 hp
MBH:
60
Max CFM:
2000 cfm
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
565 lb
Width:
48-1/2 in