This product requires certification to purchase.

California Energy Commission Registered 3.5 Ton 80MBH GAS Pack UNIT 230 Volts 3PH

Ruud

RKNL-A California Energy Commission Registered 3.5 Ton 80MBH GAS Pack UNIT 230 Volts 3PH

  • Fast #
  • Part #RKNLA042CK08E
  • Item #5026791
  • Manufacturer Part #RKNLA042CK08E
3.7 out of 5 Customer Rating
Brand image
Ruud

RKNL-A California Energy Commission Registered 3.5 Ton 80MBH GAS Pack UNIT 230 Volts 3PH

  • Fast #
  • Part #RKNLA042CK08E
  • Item #5026791
  • Manufacturer Part #RKNLA042CK08E
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
RKNL-A
Configuration:
Convertible
MBH:
80
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
13.0
Stages:
Single
Tonnage:
3.5 Ton
Volts:
208/230V