This product requires certification to purchase.

2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

Ruud

RP14 Series 2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP1430FJ1NA
  • Item #7019942
  • Manufacturer Part #RP1430FJ1NA
5 out of 5 Customer Rating
Brand image
Ruud

RP14 Series 2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP1430FJ1NA
  • Item #7019942
  • Manufacturer Part #RP1430FJ1NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
  • Improved tubing design reduces vibration and stress, making the unit quieter and reducing opportunity for leaks
  • Optimized defrost characteristics for reduced defrosting
  • Powder coat paint for a long lasting professional finish
  • Optimized reversing valve sizing improves shifting performance for quieter unit operation and increased system life
  • Enhanced mufflers help to dissipate vibration energy for quieter unit operation
  • Scroll compressor exhibits a sound abating feature that significantly reduces noise when system transitions in and out of defrost mode
  • Modern cabinet aesthetics for increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
12.8, 67.8, 1, 19
Auto Switching Heat:
No
BTU:
29400
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Condenser
Collection:
RP14 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76.5 dB
Depth:
29-3/4
EER:
11.5
HSPF:
8.5
Height:
25
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
MBH:
29.4
Max CFM:
2535
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
Yes
UPC:
662021406843
Volts:
208/230V
Width:
29-3/4