3 Ton - Heat Pump - 208/230V - Single Phase - R-410A
RP14F Series 3 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New composite base pan dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Improved tubing design reduces vibration and stress, making the unit quieter and reducing opportunity for leaks
- Optimized defrost characteristics for reduced defrosting
- Powder coat paint for a long lasting professional finish
- Optimized reversing valve sizing improves shifting performance for quieter unit operation and increased system life
- Enhanced mufflers help to dissipate vibration energy for quieter unit operation
- Scroll compressor exhibits a sound abating feature that significantly reduces noise when system transitions in and out of defrost mode
- Modern cabinet aesthetics for increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 23, 35
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 35600 Btu/h
- BTU Heat Rating:
- 33800 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RP14F Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74.7 dB
- Depth:
- 33-3/4 in
- HSPF:
- 8.5
- Height:
- 35 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3120 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021406973
- Volts:
- 208/230V
- Width:
- 33-3/4 in