3 Tons Commercial Packaged Heat Pump
RQNM Series 3 Tons Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ten year compressor and conditional parts warranty
- One year conditional parts warranty and 5 year limited compressor warranty
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- RQNM Series
- Compressor Stages:
- Single Stage
- Configuration:
- Horizontal
- EER:
- 11.0
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 33-1/2 in
- Max CFM:
- 3200 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 662021241765
- Volts:
- 230V
- Width:
- 34 in