2.5 Ton 14 SEER R-410A Packaged Heat Pump
RQPL Series 2.5 Ton 14 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 19.5
- BTU:
- 30000
- BTU Cooling Rating:
- 29800 Btu/h
- BTU Heat Rating:
- 27800 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RQPL Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 76 dB
- Depth:
- 52-7/16 in
- EER:
- 12.0
- HSPF:
- 8.0
- Height:
- 41 in
- Horsepower:
- 1/5 hp
- MBH:
- 30
- Max CFM:
- 1050 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021238116
- Volts:
- 208/230V
- Weight:
- 455 lb
- Width:
- 48-2/5 in