This product requires certification to purchase.

3.5 Ton 14 SEER R-410A Packaged Heat Pump

Ruud

RQPLB Series 3.5 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #RQPLB042JK000AUA
  • Item #5098079
  • Manufacturer Part #RQPL-B042JK000AUA
5 out of 5 Customer Rating
Brand image
Ruud

RQPLB Series 3.5 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #RQPLB042JK000AUA
  • Item #5098079
  • Manufacturer Part #RQPL-B042JK000AUA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
33
BTU:
42000
BTU Cooling Rating:
43500 Btu/h
BTU Heat Rating:
41500 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
RQPLB Series
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
76 dB
Depth:
52-1/2
EER:
11.3
HSPF:
8.0
Height:
41-3/10
Horsepower:
1/3 hp
MBH:
42
Max CFM:
3300
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
3.5 Ton
UL Listed:
Yes
UPC:
662021356056
Volts:
208/230V
Weight:
516
Width:
48-2/5