3.5 Ton 14 SEER Horizontal R-410A Packaged Heat Pump
RQPM Series 3.5 Ton 14 SEER Horizontal R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ten year conditional parts warranty and 10 year limited compressor warranty for residential applications
- Five year limited compressor warranty for commercial applications
Specifications
- A2L Compatible:
- No
- AMP:
- 31
- BTU:
- 42000
- BTU Cooling Rating:
- 43500 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- Coil Type:
- Evaporator
- Collection:
- RQPM Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 78 dB
- Depth:
- 59-9/10 in
- EER:
- 12.0
- HSPF:
- 8.0
- Height:
- 41-1/2 in
- Horsepower:
- 1/3 hp
- MBH:
- 42
- Max CFM:
- 1400 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021355783
- Volts:
- 208/230V
- Weight:
- 408 lb
- Width:
- 34 in