4 Ton 14 SEER Horizontal R-410A Packaged Heat Pump
RQPM Series 4 Ton 14 SEER Horizontal R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 36, 21.8, 117
- BTU Cooling Rating:
- 49000 Btu/h
- BTU Heat Rating:
- 42000 Btu/h
- Coil Type:
- Evaporator
- Collection:
- RQPM Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 78 dB
- EER:
- 12.0
- HSPF:
- 8.0
- Height:
- 41-1/2 in
- Horsepower:
- 1/3 hp
- MBH:
- 49
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021360183
- Volts:
- 208/230V
- Weight:
- 455 lb
- Width:
- 34 in