4 Tons 14 SEER R-410A Packaged Heat Pump
RQPM Series Classic® 4 Tons 14 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ten year conditional parts warranty and 10 year limited compressor warranty for residential applications
- Five year limited compressor warranty for commercial applications
Specifications
- A2L Compatible:
- No
- AMP:
- 21.6
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Condenser
- Collection:
- RQPM Series Classic®
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- EER:
- 12.0
- HSPF:
- 8.0
- Height:
- 41-1/2 in
- Horsepower:
- 3/4 hp
- MBH:
- 48
- Max CFM:
- 4200 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021279720
- Volts:
- 208/230V
- Weight:
- 455 lb