This product requires certification to purchase.

2 Ton 16 SEER R-410A Packaged Heat Pump

Ruud

RQRM Series 2 Ton 16 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #RQRMA024JK000AUA
  • Item #5098029
  • Manufacturer Part #RQRM-A024JK000AUA
4 out of 5 Customer Rating
Brand image
Ruud

RQRM Series 2 Ton 16 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #RQRMA024JK000AUA
  • Item #5098029
  • Manufacturer Part #RQRM-A024JK000AUA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Durable cabinet
  • Ten year conditional parts warrany and 5 year limited parts warranty, 10 year limited compressor warranty, for residential applications
  • One year limited parts warranty and 5 year limited compressor warranty for commerical applications
  • Slim design occupies less room in your yard and installs with a flush fit
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
23
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
23800 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
RQRM Series
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
76 dB
Depth:
59-9/10 in
EER:
13.0
Energy Star Compliant:
Yes
HSPF:
8.0
Height:
33-1/2 in
Horsepower:
1/3 hp
MBH:
24
Max CFM:
3200 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16.0
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021356209
Volts:
208/230V
Weight:
409 lb
Width:
34 in