5 Ton 16 SEER R-410A Packaged Heat Pump

You last purchased this on
 
Ruud

RQRM Series 5 Ton 16 SEER R-410A Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ruud

RQRM Series 5 Ton 16 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #RQRMA060JK000AUA
  • Item #5098088
  • Manufacturer Part #RQRM-A060JK000AUA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable cabinet
  • Ten year conditional parts warranty, 5 year limited parts warranty, and 10 year limited compressor warranty, for residential applications
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Slim design occupies less room in your yard and installs with a flush fit
  • One year limited parts warranty and 5 year limited compressor warranty for commerical applications
  • Requires Certification

Specifications

AMP:
46
BTU Cooling Rating:
57500 Btu/h
BTU Heat Rating:
54800 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
RQRM Series
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
78 dB
Depth:
59-9/10 in
EER:
12.6
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
8.5
Height:
41-1/2 in
Horsepower:
1/3 hp
MBH:
57.5
Max CFM:
4200 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
508 lb
Width:
34 in