This product requires certification to purchase.

3 Tons Electric Single-Stage Horizontal Packaged Air Conditioner

Ruud

RSPM Series 3 Tons Electric Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #RSPMA036JK000
  • Item #5105909
  • Manufacturer Part #RSPM-A036JK000
5 out of 5 Customer Rating
Brand image
Ruud

RSPM Series 3 Tons Electric Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #RSPMA036JK000
  • Item #5105909
  • Manufacturer Part #RSPM-A036JK000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
22.6
BTU:
36000
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
RSPM Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
EER:
12.2
Height:
33-1/2 in
Horsepower:
1/2 hp
Length:
59-9/10 in
MBH:
36
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021246777
Volts:
208/230V
Weight:
333 lb
Width:
34 in