199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
RUTG Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to .82 UEF
- Up to 34 percent more efficient than a standard 50-gallon tank
- External remote included
- Ruud exclusive! hot start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
- 1/2" gas line compatibility (subject to local code)
- Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
- Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
- Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments
Specifications
- AMP:
- 0.03, 0.7, 1.1
- Application:
- Residential
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Collection:
- RUTG Series
- Condensing:
- No
- Depth:
- 9-2/5
- Flow Rate:
- 9.5 gpm
- Fuel Type:
- Propane
- Height:
- 20-3/4
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Power Source:
- Gas
- Proposition 65:
- California Proposition 65 Warning: This product contains chemicals known to theState of California to cause cancer, birth defects or other reproductive harm.
- UPC:
- 662021563898
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Watts:
- 200
- Weight:
- 42
- Width:
- 13-1/2